Motion
DC10SE
E-Z-Mate Pneumatic Socket - Steel Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 300 psi PSI, 1/2 in Body Size
Mi Item #05860388
MFR #DC10SE
Price$100.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E-Z-Mate Pneumatic Socket - Steel Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 300 psi PSI, 1/2 in Body Size
Mi Item #05860388
MFR #DC10SE

Mfr description
DC10SE EZ-MATE 1/2 BODY X 1/2 FNPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.09/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPT
  • Body Size
    1/2 in

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Socket
  • Description Keyword
    1/2 in NPT, 1/2 – 14 Female Thread
  • Flow Rate
    150 cfm
  • Hose Connection Type
    Female NPT
  • Material
    Steel
  • Standard Interchange
    Parker E-Z-Mate
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)