Motion
702 MORFLEX DOUBLE CPLG MB

MORSE
702 MORFLEX DOUBLE CPLG MB

702 MORFLEX DOUBLE CPLG MB Morflex Couplings - 702 Size, 0.8750 in, Plain Bore, Round Flange - Double Style, Maximum RPM 4200 rpm, Maximum Torque 284 ft-lbs
Mi Item #05860480
MFR #702 MORFLEX DOUBLE CPLG MB
Price$7,473.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
702 MORFLEX DOUBLE CPLG MB

702 MORFLEX DOUBLE CPLG MB Morflex Couplings - 702 Size, 0.8750 in, Plain Bore, Round Flange - Double Style, Maximum RPM 4200 rpm, Maximum Torque 284 ft-lbs
Mi Item #05860480
MFR #702 MORFLEX DOUBLE CPLG MB

Mfr description
702 DOUBLE CPLG-MB (650028)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,473.48/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Bore Size
    0.8750 in
  • Coupling Size
    702
  • Coupling Size Code
    702
  • Weight
    35.00

Details

  • Bore Range
    0.875 to 1.75
  • Bore Type
    Plain Bore
  • Coupling Style
    Round Flange - Double
  • Coupling Type
    Elastomeric Coupling
  • Flange Type
    Round
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    702 MORFLEX DOUBLE CPLG MB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288916086
  • Max Bore - Setscrew 180 from KW
    2.125
  • Max Bore Setscrew Over Kw
    1.75
  • Max Rpm
    4200 rpm
  • Maximum Speed
    4200
  • Maximum Torque
    284 ft-lbs
  • Torque Rating (in-lb)
    3408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)