Motion
MUCPPL206RFW

AMI BEARINGS INC
MUCPPL206RFW

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05860504
MFR #MUCPPL206RFW
Price$370.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCPPL206RFW

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05860504
MFR #MUCPPL206RFW

Mfr description
MUCPPL206RFW 30MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.73/each

Specifications

Dimensions

  • Base To Bore Centerline
    42.90 mm
  • Base Width
    46 mm
  • Bolt Center To Center Length
    113 mm to 125 mm
  • Bolt Size
    M12
  • Bore Diameter
    30 mm
  • Overall Height
    84 mm
  • Overall Length
    162 mm
  • Overall Width
    46 mm

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    1700 kgf
  • Radial Static Load Capacity
    920 kgf
  • Replacement Bearing
    MUC206RF
  • Seal Type
    Dual Lip with Slinger
  • Series
    MUCPPL200RFW
  • UPC_NO
    0808250371174

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)