Motion
10-418
Snap-Off Blade Utility Knife - Snap Off, Plastic, Black, Yellow Color, Safety Level: Retractable
Mi Item #05860579
MFR #10-418
Price$12.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Snap-Off Blade Utility Knife - Snap Off, Plastic, Black, Yellow Color, Safety Level: Retractable
Mi Item #05860579
MFR #10-418

Mfr description
10-418 SNAP-OFF KNIFE 18 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.27/each

Specifications

Dimensions

  • Overall Length
    6.5000 in, 165 mm
  • Single Part Height
    1.7700 in
  • Tool Weight
    0.17 lbs, 0.08 kg
  • Weight
    0.17 lbs, 0.08 kg
  • Width
    0.7090 in, 18 mm

Details

  • Additional Details
    Blade Lock Mechanism, Thumb Wheel, Blade Finish, Standard Carbon, Has Integrated Snap Tool, Yes, Has Locking Wheel, Yes, Has Tool Free Blade Change, Yes, Knife Body Nose, Standard, Packaging, Carded, Storage Capacity, 1 Pcs
  • Angled Or Straight
    Straight
  • Blade Installed
    Yes
  • Blade Material
    Carbon Steel
  • Blade Type
    Snap Off
  • Body Material
    Plastic
  • Color
    Black, Yellow
  • Description
    18mm Dynagrip Snap-Off Utility Knife
  • Handle Color
    Black, Yellow
  • Handle Material
    Plastic
  • Handle Type
    Ergonomic
  • IEC 60900 Compliant
    No
  • Insulated Handle
    No
  • Knife Type
    Snap Off
  • Material
    Plastic
  • Number Of Blades
    1
  • Number Of Blades Included
    1
  • Number Of Pieces
    1
  • Replacement Blade
    18 mm Blade
  • Resharpenable Edge
    No
  • Retractable Blade
    Yes
  • Safety Level
    Retractable
  • Snap Blade
    Yes
  • Tool Material
    Plastic
  • Type
    Snap Off
  • UPC_NO
    076174104189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)