Motion
EN120X9

LIFT-ALL
EN120X9

TAN ENDLESS 9' TUFLEX POLY ROUNDSLING
Mi Item #05860595
MFR #EN120X9
Price$82.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN120X9

TAN ENDLESS 9' TUFLEX POLY ROUNDSLING
Mi Item #05860595
MFR #EN120X9

Mfr description
EN120X9 TUFLEX ROUNDSLING (TAN) 9' LONG
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.78/each

Specifications

Dimensions

  • Overall Length
    9 ft
  • Sling Length
    9 ft
  • Sling Vertical Basket Weight Cap
    21200 lbs
  • Web Width
    2-1/8 in
  • Weight
    5.4 lbs

Details

  • Basket Capacity
    21,200 lb. (hitch)
  • Basket Capacity 90
    21200 lbs
  • Choker Capacity
    8500 lbs
  • Color
    TAN
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886614010
  • Material
    POLYESTER
  • Nominal Break Strength
    10600 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Sling Choker Weight Capacity
    8500 lbs
  • Sling Color
    Tan
  • Sling Type
    Endless - Type 5
  • Sling Vertical Weight Capacity
    10600 lbs
  • Standards Met
    ASME B30.9, OSHA, WSTDA
  • Temperature Range
    -60 to 200 °F
  • UPC_NO
    697886614010
  • Vertical Capacity 90
    10600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)