1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
31323
Oil Seal - Solid, 3.1250 in Shaft Dia., 4.631 in OD, 0.672 in Overall Width, SCOT1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #
05860732
MFR #
31323
Price
$82.64
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
CR SEALS (SKF) 31323
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
31323
Oil Seal - Solid, 3.1250 in Shaft Dia., 4.631 in OD, 0.672 in Overall Width, SCOT1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #
05860732
MFR #
31323
Mfr description
31323 SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$82
.64
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
4.631 in
Overall Width
0.672 in
Shaft Diameter
3.125 in
Weight
0.39 lbs
Details
Design Type
SCOT1
Lip Material
Nitrile Rubber (NBR)
Manufacturer Upc Number
085311497725
Solid / Split
Solid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items