1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
GZ46E-K-02M
Pneumatic Gauge - 42.5 mm Face, -14.5 to 0 psi, 1/4 R
MI ITEM #
05860844
MFR #
GZ46E-K-02M
Price
$22.30
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Pneumatic Gauges
SMC CORP OF AMERICA GZ46E-K-02M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
GZ46E-K-02M
Pneumatic Gauge - 42.5 mm Face, -14.5 to 0 psi, 1/4 R
MI ITEM #
05860844
MFR #
GZ46E-K-02M
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$22.30
/each
Qty
Add to Cart
Specifications
Dimensions
Display Outside
Diameter
42.5 mm
Details
Display Pressure Range
-14.5 to 0 psi
Gauge Type
Pressure Gauge
Mounting Type
Center Back
Standards Met
RoHS
Thread Connection
1/4 R
Overview
Mfr description
GZ46E-K-02M GAUGE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought