Motion
KT728020C3
Needle Roller Bearing - 72 mm Bore, 80 mm OD, 20 mm Width
MI ITEM #05860870
MFR #KT728020C3
List Price$92.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 72 mm Bore, 80 mm OD, 20 mm Width
MI ITEM #05860870
MFR #KT728020C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.24/each for your price

Overview

Mfr description
KT657320 NEEDLE ROLLER CAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    43200 N
  • Static Load Capacity
    87500 N
  • Max Rpm
    7000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT728020C3
  • Weight
    0.20 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT728020C3 Needle Roller Bearing features a 72 mm bore diameter, 80 mm outside diameter, 20 mm overall width, and 0.20 lb weight, making it ideal for industrial drives and construction machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought