Motion
VX3110H-02-5TL1

SMC CORP OF AMERICA
VX3110H-02-5TL1

3 PORT SOLENOID VALVE 0 (N.C., Single Unit), 24 V dc
Mi Item #05860912
MFR #VX3110H-02-5TL1
Price$73.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3110H-02-5TL1

3 PORT SOLENOID VALVE 0 (N.C., Single Unit), 24 V dc
Mi Item #05860912
MFR #VX3110H-02-5TL1

Mfr description
VX3110H-02-5TL1 DIRECT OP 3 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.35/each

Specifications

Dimensions

  • Orifice Size
    1.5 mm
  • Port Size
    1/4 in

Details

  • Electrical Entry
    Conduit Terminal
  • Flow Direction
    3-Way
  • Model
    31
  • Oil-Free
    No
  • Options
    H ( For Oil Seals: FKM, Body: Stainless Steel, Coil: Class B)
  • Piping Type
    Inline
  • Port Thread Standard
    Rc
  • Rectifier
    None (for DC or AC Class H Coil)
  • Series
    VX3
  • Solenoid Electrical Entry
    Conduit Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Style
    0 (N.C., Single Unit)
  • Surge Suppressor
    Light
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)