Motion
647670,1050A-PA01AA1FKFKFK

GRACO INC
647670,1050A-PA01AA1FKFKFK

647670,1050A-PA01AA1FKFKFK
MI ITEM #05860929
MFR #647670,1050A-PA01AA1FKFKFK
Your Price$2,929.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
647670,1050A-PA01AA1FKFKFK

647670,1050A-PA01AA1FKFKFK
MI ITEM #05860929
MFR #647670,1050A-PA01AA1FKFKFK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,929.00/each(List $3,514.80)

Overview

Mfr description
647670 HUSKY 1050

Specifications

  • Type Design
    Metallic Bolted
  • Inlet Outlet Port Sizes
    1 in
  • Inlet Outlet Port Type
    NPT
  • Wetted Materials
    Aluminum, FKM, Fluroelastomer
  • Diaphragm Material
    FKM (Viton)
  • Maximum Flow Rate
    50 gpm
  • Max Pressure
    125 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text