Specifications
Details
- Country of OriginUS
- Material049903
- Product TypeBearing Seals
- Seal TypeLabyrinth
- Sealing TypeLabyrinth
- SeriesSAF
- Type Of BearingSpherical Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)