Motion
71809CD/P4DGA

SKF
71809CD/P4DGA

Super Precision Angular Contact Bearing - 45 mm Bore, 58 mm OD, 14 mm Width, Open, 15 ° Contact Angle
Mi Item #05861003
MFR #71809CD/P4DGA
Price$1,612.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71809CD/P4DGA

Super Precision Angular Contact Bearing - 45 mm Bore, 58 mm OD, 14 mm Width, Open, 15 ° Contact Angle
Mi Item #05861003
MFR #71809CD/P4DGA

Mfr description
71809CD/P4DGA BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,612.67/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    14 mm
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    14 mm
  • Precision Rating
    P4
  • Weight
    0.23 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Cotton Fabric Reinforced Phenolic
  • Closure Type
    Open
  • Description
    71809CD/P4DGA BRG
  • Duplex Type
    Duplex Universal
  • Element Material
    Bearing steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316574367177
  • Maximum RPM (Grease)
    22000 rpm
  • Maximum RPM (Oil)
    34000 rpm
  • Operating Temperature Range
    300 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4.88 kN
  • Radial Static Load Capacity
    5.3 kN
  • Row Type Fill Slot
    2
  • Series
    71
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316574367177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)