Motion
4129X12
FFOR Cap Assembly Insert & Nut
MI ITEM #05861007
MFR #4129X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FFOR Cap Assembly Insert & Nut
MI ITEM #05861007
MFR #4129X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4129X12 FITTING

Specifications

  • Adapter Type
    Caps & Nuts
  • End 1 Style
    ORFS
  • End 1 Thread
    1-3/16-12
  • Manufacturer Catalog
  • Body Material
    Steel
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Type
    Male
  • Hex Size
    1.375 in / 34.925 mm
  • Length
    1.122 in / 28.4988 mm
  • Country of Origin
    TW
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
  • Harmonization Code
    8412.90.9015
  • Weight
    0.302 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text