Motion
4129X20
FFOR Cap Assembly Insert & Nut
MI ITEM #05861009
MFR #4129X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FFOR Cap Assembly Insert & Nut
MI ITEM #05861009
MFR #4129X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4129X20 FITTING

Specifications

  • Adapter Type
    Caps & Nuts
  • End 1 Style
    ORFS
  • End 1 Thread
    1-11/16-12
  • Manufacturer Catalog
  • Body Material
    Steel
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Type
    Male
  • Hex Size
    1.875 in / 47.625 mm
  • Length
    1.161 in / 29.4894 mm
  • Country of Origin
    CN
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
  • Harmonization Code
    7318.16.0085
  • Weight
    0.586 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text