Motion
9205X20X20
Male Pipe To Female Pipe Swivel Straight
Mi Item #05861161
MFR #9205X20X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Pipe To Female Pipe Swivel Straight
Mi Item #05861161
MFR #9205X20X20

Mfr description
9205X20X20 SWIVEL ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1.875 in / 47.625 mm
  • Length
    2.1 in / 53.34 mm
  • Weight
    0.85 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • End 1 Style
    NPT
  • End 1 Thread
    1-1/4-11-1/2
  • End 1 Type
    Male
  • End 2 Style
    NPT Swivel
  • End 2 Thread
    1-1/4-11-1/2
  • End 2 Type
    Female
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)