Motion
9405X20X20
Male Pipe To Female Pipe Swivel 90° Elb
MI ITEM #05861162
MFR #9405X20X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Pipe To Female Pipe Swivel 90° Elb
MI ITEM #05861162
MFR #9405X20X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9405X20X20 SWIVEL ADAPTER

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    NPT
  • End 1 Thread
    1-1/4-11-1/2
  • End 2 Style
    NPT Swivel
  • End 2 Thread
    1-1/4-11-1/2
  • Manufacturer Catalog
  • Weight
    1.47 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Female
  • Hex Size
    1.63 in / 41.402 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text