Motion
381-09050-KV

SETHCO PUMP
381-09050-KV

381-09050-KV Drum Pump Tube for P90H-50 Pump - 35 gpm, 39 ft of Head
MI ITEM #05861201
MFR #381-09050-KV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SETHCO PUMP
381-09050-KV

381-09050-KV Drum Pump Tube for P90H-50 Pump - 35 gpm, 39 ft of Head
MI ITEM #05861201
MFR #381-09050-KV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max ft of Head
    39 ft
  • Tube Diameter
    1-2/3 in
  • Tube Length
    50 in

Details

  • Applications
    Strong mineral and oxidizing acids, alkalies, metal etchants, chlorine, aqueous caustic, organic and nonflammable solvents.
  • Body Material
    PVDF
  • Discharge
    1 in Barb
  • Maximum Flow Rate
    35 gpm
  • Motor Option
    Pnuematic or Electric
  • O Ring Material
    Viton
  • Seal
    Teflon Vapor Seal
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Wetted Materials
    Kynar, Hastelloy C, Tefzel, Viton, Teflon

Overview

Mfr description
381-09050-KV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought