Overview
Mfr description
7640-16-27-0 HYD FITTING
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Metric O-Ring
- End 1 Size1 in, 27 mm
- End 1 Thread1-5/16-12 UN, M27X2.0
- End 2 StyleMale JIC, Male Metric O-Ring
- End 2 Size1 in, 27 mm
- End 2 Thread1-5/16-12 UN, M27X2.0
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7640
- PlatingTrivalent Zinc
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data