Motion
FGL-2XTREMITY
Food Machinery Lubricant - Yes, 14.5 oz, Cartridge
Mi Item #05861427
MFR #FGL-2XTREMITY
Price$24.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Machinery Lubricant - Yes, 14.5 oz, Cartridge
Mi Item #05861427
MFR #FGL-2XTREMITY

Mfr description
L0233-098MI GREASE FGL2XTREM 14.5OZ CTG
  • NSF H1 Registered, multi-purpose food machinery grade grease
  • Contains XTREMITY additive for true anti-wear/extreme pressure protection
  • Contains LUBRI-ARMOUR anti-microbial additive to fight bacteria, listeria and mold
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.90/each

Specifications

Dimensions

  • Container Size
    14.5 oz
  • Weight
    1.00 lbs

Details

  • Base Type
    Aluminum Complex
  • Certification
    NLGI Consistency Class 2
  • Container Type
    Cartridge
  • Features & Benefits
    • NSF H1 Registered, multi-purpose food machinery grade grease • Contains XTREMITY additive for true anti-wear/extreme pressure protection • Contains LUBRI-ARMOUR anti-microbial additive to fight bacteria, listeria and mold • NLGI Grade #2 • Priced per each, 40 cartridges per case
  • Food Grade
    Yes
  • Lubricant Base
    Soap Base
  • Type
    Multipurpose
  • UPC_NO
    089215323319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)