Motion
69936653326

NORTON ABRASIVES
69936653326

8 x 0.014 in BlueFire Shank Mounted Wheel Brush
MI ITEM #05861596
MFR #69936653326
Price$120.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69936653326

8 x 0.014 in BlueFire Shank Mounted Wheel Brush
MI ITEM #05861596
MFR #69936653326

Mfr description
69936653326 8X.014X5/8-1/2 CARBON CRIMPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.19/each

Specifications

Details

  • Abrasive Material
    Carbon Steel
  • Bristle Material
    Steel - Carbon
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Fill Material
    Carbon Steel
  • Material
    Carbon Steel
  • Product Type
    Wheel Brushes
  • Type
    Wheel Brush
  • Wire Type
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)