Motion
CDRA1FS100-100CZ-A93L

SMC CORP OF AMERICA
CDRA1FS100-100CZ-A93L

Rotary Actuator - Single Shaft, Flange Mount, 100 ° Angle of Rotation, 100 Body Size
MI ITEM #05861603
MFR #CDRA1FS100-100CZ-A93L
Price$913.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRA1FS100-100CZ-A93L

Rotary Actuator - Single Shaft, Flange Mount, 100 ° Angle of Rotation, 100 Body Size
MI ITEM #05861603
MFR #CDRA1FS100-100CZ-A93L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$913.67/each

Specifications

Dimensions

  • Body Size
    100

Details

  • Angle of Rotation
    100 °
  • Cushion Type
    Air Cushion
  • Mount Type
    Flange
  • Operating Pressure Range
    0.1 to 1 MPa
  • Shaft Type
    Single Shaft

Overview

Mfr description
CDRA1FS100-100CZ-A93L ACTUATOR, ROTARY
  • Compact auto switches mountable on 2 surfaces
  • Auto switch can be mounted from the front
  • Easy adjustment of cushion valve (not available on size 30)
  • Cushion seal is replaceable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought