Motion
P4B-DI-211E MOD

DODGE
P4B-DI-211E MOD

Pillow Block Roller Bearing Unit - 2-11/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #05861679
MFR #P4B-DI-211E MOD
Price$2,530.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-DI-211E MOD

Pillow Block Roller Bearing Unit - 2-11/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #05861679
MFR #P4B-DI-211E MOD

Mfr description
P4DIB E 211 PILLOW BLOCK 060718
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,530.31/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Bolt Center To Center Length
    9.8800 to 11.5000 in
  • Bore Diameter  
    2-11/16 in
  • Bore Length
    4.5000 in
  • Take Up Frame Size
    HD-300
  • Weight
    35 lbs

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    11120 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Mobilux EP2
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Material
    060718
  • Max Rpm
    2060 rpm
  • Maximum Speed
    2060 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    11120 lbf
  • Radial Static Load Capacity
    61200 lbf
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    61200 lbf
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)