Motion
27225150

MA FORD MFG
27225150

27225150
MI ITEM #05861734
MFR #27225150
Your Price$129.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
27225150

27225150
MI ITEM #05861734
MFR #27225150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$129.76/each(List $149.23)

Overview

Mfr description
03381 0.2515 TRUESIZE CARBIDE REAMER
  • Solid Carbide
  • high-precision hole finishes
  • Straight Flute
  • Right hand cutting

Specifications

  • Reamer Diameter Tolerance
    +.0001 to +.0003
  • Reamer Diameter
    .2515 in
  • Reamer Type
    Chucking Reamers
  • Flute Type
    Straight
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Shank Type
    Straight
  • Flute Length
    1 in
  • Number Of Flutes
    4
  • Overall Length
    3 in
  • Shank Diameter
    .2440 in
  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Series
    272
  • Variable Diameter Reamer Type
    No
  • Reamer Diameter Decimal Equivalent
    .2515
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought