Specifications
Dimensions
- Glove SizeL or Size 9
Details
- ApplicationThermal
- Coating CoveragePalm Only
- Coating MaterialLatex
- ColorGreen
- Finger CoverageFull
- Material TypeGeneral Purpose Gloves
- Reflective Or High VisibilityHigh-Visibility
- TypeCold Snap Glove
Overview
Mfr description
3999L COLD SNAP PREMIUM GLOVE