Specifications
Dimensions
- Hex Size1.625 in / 41.275 mm
- Length3.24 in / 82.296 mm
- Weight0.81 lb
Details
- Adapter TypeElbow & Straights
- Body MaterialSteel
- End 1 StyleJIC 37° Flare
- End 1 Thread1-5/16-12
- End 1 TypeMale
- End 2 StyleNPT
- End 2 Thread1-11-1/2
- End 2 TypeFemale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Overview
Mfr description
5275X16X16 PIPE FITTING