Motion
MTA SIZE 2115, 18:1, 180 C-FACE

DODGE
MTA SIZE 2115, 18:1, 180 C-FACE

Shaft Mount Speed Reducer - 18:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #05861796
MFR #MTA SIZE 2115, 18:1, 180 C-FACE
Price$7,793.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 2115, 18:1, 180 C-FACE

Shaft Mount Speed Reducer - 18:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #05861796
MFR #MTA SIZE 2115, 18:1, 180 C-FACE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,793.26/each

Specifications

Dimensions

  • Agma Size
    115
  • Bore Length
    Output 7.55 inch
  • Case Size
    2
  • Input Shaft Diameter
    0.6870 in
  • Input Size
    0.6875 in
  • Nominal Ratio
    18:1
  • Ratio
    18:1
  • Shaft Diameter
    Input 0.687 inch

Details

  • Actual Ratio
    17.68
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    C-Face NEMA
  • Input Type
    C-Face NEMA
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    M2H18T18C
  • Manufacturer Upc Number
    782476622039
  • Maximum Speed
    Input 3600 revolutions per minute
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Reduction
    Triple
  • Reduction Type
    Triple
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    M2H
  • Thermal Horsepower Rating
    3 hp
  • UPC_NO
    782476622039

Overview

Mfr description
M2H18T18C MTA SIZE 2115, 18:1, 180 C-FAC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought