Motion
343-1756-YEL/4X
Jacket & Coat - 616314066412 Material, 4 XL Size, Hi-Vis Yellow Color, Zipper Front Closure
Mi Item #05861828
MFR #343-1756-YEL/4X
Price$206.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 616314066412 Material, 4 XL Size, Hi-Vis Yellow Color, Zipper Front Closure
Mi Item #05861828
MFR #343-1756-YEL/4X

Mfr description
343-1756YL/4XL 7N1 JACKET
  • ANSI/ISEA 107 Class 3 All Conditions Coat
  • Durable waterproof polyester with taped seams
  • Lined with polyester mesh and smooth taffeta nylon
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.75/each

Specifications

Dimensions

  • Length
    75 cm
  • Size
    4

Details

  • Additional Details
    Reflective Tape: 2 in 3M Scotchlite | Pockets: 2 lower flap with side handwarmer access | Liner: Polyester mesh and smooth taffeta nylon
  • ANSI Class
    R3
  • Applications
    Emergency Services, Railway and metro workers, Road Work, Survey Crews, Utility Work
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 3
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Fleece Collar
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 3 7-in-1 All Conditions Coat with Inner Jacket and Vest Combination
  • Front Closure
    Zipper
  • Garment Type
    Coats
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Hood Type
    Attached
  • Includes
    Inner Jacket/Vest
  • Manufacturer Upc Number
    616314066412
  • Material
    616314066412
  • Number Of Pockets
    8
  • Pattern
    Hi Vis
  • Protection Type
    Hi Vis Coat
  • Removable Sleeves
    Yes
  • Reversible
    Yes
  • Shirt Style
    Zip Front
  • Storm Flap
    Yes
  • Style
    Hi Vis Coat
  • UPC_NO
    616314066412
  • Wrist Closure
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)