Motion
6000-C-2HRS-L038

FAG (SCHAEFFLER)
6000-C-2HRS-L038

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #05861835
MFR #6000-C-2HRS-L038
Price$40.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6000-C-2HRS-L038

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #05861835
MFR #6000-C-2HRS-L038

Mfr description
6000-C-2HRS-L038 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.84/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6000-C-2HRS-L038 BALL BRG
  • Long Description
    The 6000-C-2HRS-L038 is a 10 mm bore radial/deep groove ball bearing with 26 mm OD, 8 mm width, straight design, double sealed.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6000-C-2HRS-L038
  • Manufacturer Upc Number
    4012802600728
  • Max Rpm
    30000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5000 N
  • Radial Static Load Capacity
    1970 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4064327055507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)