Specifications
Dimensions
- Bore Diameter0.7500 in
Details
- ActuationSingle Acting
- Cylinder SuffixMODI
- Piston ActionSingle-Acting
- Product TypeTie Rod Air Cylinders
- SeriesRDC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)