Motion
30778BLACK

AKRO-MILS
30778BLACK

Economy Shelf Bin - Black, Plastic, Industrial Grade Polymers, Weight Capacity: 35 lbs
MI ITEM #05862316
MFR #30778BLACK
Price$17.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30778BLACK

Economy Shelf Bin - Black, Plastic, Industrial Grade Polymers, Weight Capacity: 35 lbs
MI ITEM #05862316
MFR #30778BLACK

Mfr description
30-778 BLACK BIN
  • Made in the USA
  • The only small parts bin that can nest and stack
  • Generous bin opening allows easy access to items
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.89/each

Specifications

Dimensions

  • Height
    7 in
  • Length
    17.875 in
  • Outside Height
    7 in
  • Outside Length
    17.875 in
  • Outside Width
    8.375 in
  • Overall Height
    7 in
  • Overall Length
    17.875 in
  • Overall Width
    8.375 in
  • Weight
    24 lbs
  • Width
    8.375 in

Details

  • Color
    Black
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Nesting
    Nesting
  • Package Quantity
    8
  • Stacking
    Stacking
  • Weight Capacity
    35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)