Motion
513H20C0
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, 20 mm Rail Size, 44 mm Wide, 71.5 mm Long
MI ITEM #05862411
MFR #513H20C0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, 20 mm Rail Size, 44 mm Wide, 71.5 mm Long
MI ITEM #05862411
MFR #513H20C0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
513H20C0 CARRIAGE

Specifications

  • Series
    500
  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    71.5 mm
  • Overall Width
    44 mm
  • Accuracy Class
    High Grade
  • Preload
    Clearance
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought