Motion
11MI-13-15

SKF
11MI-13-15

Ball Transfer - 11MI Series, 12.7 mm Ball Dia., All Stainless Steel Ball Material, Stainless Steel Housing Material, 176 lbs Load Capacity
MI ITEM #05862576
MFR #11MI-13-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
11MI-13-15

Ball Transfer - 11MI Series, 12.7 mm Ball Dia., All Stainless Steel Ball Material, Stainless Steel Housing Material, 176 lbs Load Capacity
MI ITEM #05862576
MFR #11MI-13-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    12.7 mm
  • Overall Height
    48 mm
  • Overall Width
    28 mm
  • Stud Length
    23 mm
  • Thread Size
    M8
  • Weight
    0.22 lbs

Details

  • Application
    Measuring Equipment, Lightweight Coilhander, Guides for small Linear Motion, Transfer of material in clean rooms.
  • Ball Material
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316578059665
  • Maximum Load Capacity
    176 lbs
  • Mounting
    Stud Mount
  • Series
    11MI

Overview

Mfr description
11M1-13-15 BALL TRANSFER UNIT
  • All Stainless Steel Height Adjustable Threaded Studd M8 Thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought