Motion
19-D310/M
Cut Resistant Gloves, White/Gray, XS, PR
Mi Item #05862588
MFR #19-D310/M
Price$16.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves, White/Gray, XS, PR
Mi Item #05862588
MFR #19-D310/M

Mfr description
19-D310 MEDIUM GLOCE LEVEL 4, 3GX
  • Seamless construction offers increased comfort and breathability
  • Dyneema®, Nylon & Spandex shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.75/each

Specifications

Dimensions

  • Glove Size
    M
  • Length
    30 cm
  • Size
    M in-oz

Details

  • Additional Details
    Used for electronics, glass cutting, metal handling, food processing and meat processing.
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    3
  • Ansi Isea Puncture Resistance Level
    2
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Gray, White
  • Construction Description
    Coated Seamless Knit
  • Cuff Type
    Knit
  • Description
    Used for electronics, glass cutting, metal handling, food processing and meat processing.
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4442
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Knit Gauge
    13
  • Liner Material
    Dyneema Diamond Technology
  • Manufacturer Upc Number
    616314095801
  • Spec Sheet
  • UPC_NO
    616314095801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)