Motion
19-D310/XL
Cut Resistant Gloves, White/Gray, XS, PR
MI ITEM #05862589
MFR #19-D310/XL
Your Price$26.80/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves, White/Gray, XS, PR
MI ITEM #05862589
MFR #19-D310/XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$26.80/pr(List $30.83)

Overview

Mfr description
19-D310 X-LARGE GLOVE,LEVEL 4,
  • Seamless construction offers increased comfort and breathability
  • Dyneema®, Nylon & Spandex shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Specifications

  • Glove Size
    XL
  • Ansi Isea Cut Resistance Level
    3
  • Coating
    Polyurethane
  • Coating Material
    Polyurethane
  • Color
    Gray, White
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    13
  • Length
    30 cm
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Puncture Resistance Level
    2
  • Description
    Used for electronics, glass cutting, metal handling, food processing and meat processing.
  • Manufacturer Upc Number
    616314095825
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4442
  • Size
    XL in-oz
  • Construction Description
    Coated Seamless Knit
  • Grip Type
    Flat
  • Liner Material
    Dyneema Diamond Technology
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text