Specifications
Dimensions
- Bore Diameter63 mm
- Stroke100 mm
Details
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
- SeriesNCQ2-Z
Overview
Mfr description
NCQ2G63-100DCMZ COMPACT CYLINDER, NCQ2-Z