Motion
SSW0002
0 - Saturated, Number of Wipes: 160
MI ITEM #05862754
MFR #SSW0002
Price$189.23/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 - Saturated, Number of Wipes: 160
MI ITEM #05862754
MFR #SSW0002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$189.23/cs

Specifications

Details

  • Cleaning Wipe Type
    Surface Sanitizing Wipes
  • Meets Industry Standards By
    Kosher, Pareve and Halal certified, NSF listed D2 classification
  • Number of Wipes
    160
  • Package Quantity Per Case
    6 canisters
  • Surfaces Cleaned
    Food Contact and Non-Food Contact Surfaces
  • Treated Or Dry
    Saturated

Overview

Mfr description
SSW0002 ALPET D2 WIPES 160 COUNT CONT.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought