Motion
37322 VERSAFLO PEEL-OFF VISOR COVER M-926/37322 AAD

3M
37322 VERSAFLO PEEL-OFF VISOR COVER M-926/37322 AAD

3M™ Versaflo™ Peel-Off Visor Covers M-926/37322(AAD), for M-925 Standard Visor, 40 EA/Case
MI ITEM #05862882
MFR #37322 VERSAFLO PEEL-OFF VISOR COVER M-926/37322 AAD
Price$2.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
37322 VERSAFLO PEEL-OFF VISOR COVER M-926/37322 AAD

3M™ Versaflo™ Peel-Off Visor Covers M-926/37322(AAD), for M-925 Standard Visor, 40 EA/Case
MI ITEM #05862882
MFR #37322 VERSAFLO PEEL-OFF VISOR COVER M-926/37322 AAD

Mfr description
37322 VERSAFLO PEEL-OFF VISOR COVER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Up to five covers can be attached, one on top of the other.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.29/each

Specifications

Dimensions

  • Weight
    0.052 lb

Details

  • Color
    Transparent
  • Comp
    3M Versaflo M Series Helmet
  • Headgear Type
    Headcover
  • Manufacturer Upc Number
    50051131373223
  • Product Types
    Headgear Cover
  • Series/System Compatibility
    M-Series
  • UPC_NO
    50051131373223

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)