Motion
21000-11555

GARLOCK KLOZURE
21000-11555

Oil Seal - Solid, 1.962 in Shaft Dia., 3.188 in OD, 0.469 in Overall Width, Model 53T2 Design, Mill-Right V Lip Material
MI ITEM #05862928
MFR #21000-11555
Price$3,578.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21000-11555

Oil Seal - Solid, 1.962 in Shaft Dia., 3.188 in OD, 0.469 in Overall Width, Model 53T2 Design, Mill-Right V Lip Material
MI ITEM #05862928
MFR #21000-11555

Mfr description
53T2 MILL-RIGHT V SPECIAL 10.236"ID
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,578.04/each

Specifications

Dimensions

  • Outside Diameter
    3.188 in
  • Overall Width
    0.469 in
  • Shaft Diameter
    1.962 in

Details

  • Design Type
    Model 53T2
  • Lip Material
    Mill-Right V
  • Manufacturer Catalog Number
    21000-1155
  • Manufacturer Upc Number
    717744893453
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)