Motion
276981
Instapatch Gray
MI ITEM #05862960
MFR #276981
Price$164.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instapatch Gray
MI ITEM #05862960
MFR #276981

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$164.19/each

Specifications

Dimensions

  • Container Size
    1 gal.
  • Coverage Range
    230 sq. ft.
  • Size
    1 GALLON KIT

Details

  • Adheres to
    Concrete, Wood, Fiberglass, Asphalt
  • Application
    Concrete Floor
  • Begins to Harden
    5 Min.
  • Chemical Compound
    100 % Solids Polyurea Concrete Repair Compound
  • Color
    Gray
  • Composition
    Polyurea
  • Container Type
    Box
  • Drying Time
    30 min.
  • Flash Point
    145 °F
  • For Use On
    Asphalt, Concrete, Fiberglass, Wood
  • Form
    Liquid
  • Functional Cure Time
    30 min.
  • Number Of Components
    2
  • Standards Met
    ASTM D412, C109, D2240, D4060
  • Technical Specifications
  • VOC Range
    0 g/L

Overview

Mfr description
276981 CONSAV 1GLK INSTAPATCH
  • Quickly patch and repair damaged concrete floors with InstaPatch Ultra-Rapid Curing Concrete Repair
  • Two-component, 100% solids polyurea concrete repair compound
  • Versatile formula can be poured or trowel applied
  • Color change from black to gray lets you know when it is fully cured
  • Cures in 15 minutes or less with virtually no odor
  • Can be applied in temperatures as low as -5°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought