Motion
277497
FastKote® Coating or Sealant - 1 gal, Bag in Box, Super Light Gray Color
MI ITEM #05862963
MFR #277497
List Price$239.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FastKote® Coating or Sealant - 1 gal, Bag in Box, Super Light Gray Color
MI ITEM #05862963
MFR #277497

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$239.88/each for your price

Overview

Mfr description
277497 SUPER LIGHT GRAY FLOOR COATING
  • A fast-cure polyurea floor coating fully cures and accepts vehicle traffic in only 24 hours, light foot traffic in 4 to 6 hours
  • High-gloss coating designed for use in industrial and commercial facilities
  • Durable polyurea formula protects against chemicals and abrasion
  • Easy roller application
  • One gallon kit covers up to 400 sq-ft
  • Add durability additive (Mi item #06246065) to produce a textured, durable surface; mix one 3 lb bag with one gallon of floor coating

Specifications

  • Color
    Super Light Gray
  • Color Family
    Gray
  • Container Size
    1 gal (US)
  • Finish
    High Gloss
  • Dry Time
    24 h (Heavy Traffic), 3 to 6 h (Light Traffic)
  • Coverage Range
    400 ft²
  • Min Application Temperature
    50 °F
  • Max Application Temperature
    90 °F
  • UPC_NO
    020066241971

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text