Motion
278494
FastKote® UV Coating or Sealant - 1 gal, Super Light Gray Color
MI ITEM #05862969
MFR #278494
Price$222.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FastKote® UV Coating or Sealant - 1 gal, Super Light Gray Color
MI ITEM #05862969
MFR #278494

Mfr description
278494 SUPER LIGHT GRAY FLOOR COATING
  • Fast-cure polyurea floor coating fully cures and accepts vehicle traffic in only 24 hours
  • 100% UV stable, fade-resistant formula
  • High gloss coating designed for use in industrial and commercial facilities
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$222.48/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    400 ft²
  • Size
    1 GALLON KIT

Details

  • Color
    Super Light Gray
  • Color Family
    Gray
  • Dry Time
    24 h (Heavy Traffic), 4 to 6 h (Light Traffic)
  • Finish
    GLOSS
  • Max Application Temperature
    90 °F
  • Min Application Temperature
    50 °F
  • UPC_NO
    020066243647

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)