Motion
5100-S9-5
Eaton Hansen and Gromelle 5100 Series Dust Plug with Chain - Brass
MI ITEM #05863033
MFR #5100-S9-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Hansen and Gromelle 5100 Series Dust Plug with Chain - Brass
MI ITEM #05863033
MFR #5100-S9-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5100-S9-5 FITTING
  • Low air inclusion during connection maintains system performance.
  • Tubular valve construction for virtually no fluid loss during disconnection, reduces environmental and worker safety hazards.
  • Cap does not include chain.
  • Available with wing or hex nut configurations.

Specifications

  • Adapter Type
    Fluid Connector Kits
  • End 1 Size
    1/4 in
  • End 1 Thread
    15/16-12
  • Outside Diameter
    1.040 in
  • Material
    Brass
  • Height
    1.040 in
  • Width
    1.040 in
  • Length
    1.090 in
  • Weight
    0.22 lb
  • Overall Length
    1.090 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text