Motion
H3164-HG
Adapter Sleeve - 300 mm Bore Dia., 226 mm Overall Length, Tr320x5 Thread Size
Mi Item #05863096
MFR #H3164-HG
Price$13,824.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 300 mm Bore Dia., 226 mm Overall Length, Tr320x5 Thread Size
Mi Item #05863096
MFR #H3164-HG

Mfr description
H3164-HG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,824.30/each

Specifications

Dimensions

  • Bore Diameter
    300 mm
  • Overall Length  
    226 mm
  • Thread Size  
    Tr320x5

Details

  • Lock Nut Number
    HM3164
  • Lock Washer Number
    MS3164
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801312929
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801312929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)