Motion
J150RSH
Air Ratchet - 1/2 in Drive Size, 65 ft-lb Torque, 350 rpm Max Speed
Mi Item #05863126
MFR #J150RSH
Price$701.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Ratchet - 1/2 in Drive Size, 65 ft-lb Torque, 350 rpm Max Speed
Mi Item #05863126
MFR #J150RSH

Mfr description
J150RSH AIR RATCHET
  • Titanium housing helps to reduce weight, improve balance and ensure maximum durability
  • Low profile head for access into tight areas
  • Quick release socket mechanism for easy socket changes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$701.00/each

Specifications

Dimensions

  • Drive Size
    1/2 in

Details

  • UPC_NO
    662679107277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)