Motion
RC-150-S-KW
Set Screw Coupling w/Keyway RC-Series - 1.5000 in Bore, 2.5000 in OD, 4.5000 in Overall Length, Stainless Steel - ASTM A582, Plain
MI ITEM #05863311
MFR #RC-150-S-KW
List Price$586.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Coupling w/Keyway RC-Series - 1.5000 in Bore, 2.5000 in OD, 4.5000 in Overall Length, Stainless Steel - ASTM A582, Plain
MI ITEM #05863311
MFR #RC-150-S-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$586.40/each for your price

Overview

Mfr description
RC-150-S-KW COUPLING
  • Provides torque transmission and alignment
  • Cost effective coupling design
  • Easily installed where major disassembly would otherwise be required
  • T303 stainless steel is good in corrosive environments

Specifications

  • Coupling Type
    Set Screw with Keyway
  • Bore Size
    1.5000 in
  • Coupling Material
    Stainless Steel - ASTM A582
  • Outside Diameter
    2.5000 in
  • Keyway Size
    3/8 x 3/16 in
  • Bore Diameter
    1.5000 in
  • Overall Length
    4.5000 in
  • Coupling Finish Coating
    Plain
  • Set Screw Thread Size
    3/8-16 x 3/8
  • Set Screw Material
    Stainless Steel - ASTM F880
  • Series
    RC
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861065037
  • UPC_NO
    044861065037
  • Keyway - Side 1
    3/8 x 3/16 in
  • Weight
    3.839766 lbs
  • Keyway - Side 2
    3/8 x 3/16 in
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought