Motion
ML16FFS75143
Hydraulic Socket - Stainless Steel Body Material, Two-Way Valve, 3/4 – 14 NPTF, 3625 psi psi, 5/8 in Body Size, FKM Seal
MI ITEM #05863486
MFR #ML16FFS75143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Stainless Steel Body Material, Two-Way Valve, 3/4 – 14 NPTF, 3625 psi psi, 5/8 in Body Size, FKM Seal
MI ITEM #05863486
MFR #ML16FFS75143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ML16FFS75143 COUPLING

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    3/4 – 14 NPTF
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    3625 psi
  • Valve Type
    Two-Way Valve
  • Body Material
    Stainless Steel
  • Seal Material
    FKM
  • Description Keyword
    3/4 – 14 NPTF
  • Body Size
    5/8 in
  • Coupling Connection Type
    Manual
  • Safety Options
    Sleeve lock
  • Spillage
    0.00054 fl oz (US)
  • Flow Rate
    17.70 gpm
  • Hex
    1.42 in
  • Burst Pressure
    12760 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text