Motion
6FFS25
Hydraulic Socket - Steel Body Material, Two-Way Valve, 1/4 – 18 NPTF, 5075 psi psi, 1/4 in Body Size, Nitrile & Polyurethane Seal
MI ITEM #05863525
MFR #6FFS25
Your Price$55.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Steel Body Material, Two-Way Valve, 1/4 – 18 NPTF, 5075 psi psi, 1/4 in Body Size, Nitrile & Polyurethane Seal
MI ITEM #05863525
MFR #6FFS25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.75/each(List $64.11)

Overview

Mfr description
6FFS25 COUPLING

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Actual Thread Size
    1/4 – 18 NPTF
  • Working Pressure Range
    5001 to 6000 psi
  • Working Pressure
    5075 psi
  • Valve Type
    Two-Way Valve
  • Body Material
    Steel
  • Seal Material
    Nitrile & Polyurethane
  • Description Keyword
    1/4 – 18 NPTF
  • ManufacturerName (description attribute)
    Hansen Coupling (Danfoss QD)
  • Body Size
    1/4 in
  • Coupling Connection Type
    Manual
  • Safety Options
    Sleeve lock
  • Spillage
    0.00014 fl oz (US)
  • Flow Rate
    4.50 gpm
  • Hex
    0.87 in
  • Burst Pressure
    20300 psi
  • Standard Interchange
    ISO 16028

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought