Motion
6FFP25
Hydraulic Plug - Steel Body Material, Two-Way Valve, 1/4 – 18 NPTF, 5075 psi PSI, 1/4 in Body Size, Nitrile & Polyurethane Seal
MI ITEM #05863527
MFR #6FFP25
Price$20.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Steel Body Material, Two-Way Valve, 1/4 – 18 NPTF, 5075 psi PSI, 1/4 in Body Size, Nitrile & Polyurethane Seal
MI ITEM #05863527
MFR #6FFP25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.54/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Hex
    0.87 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    20300 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/4 – 18 NPTF
  • Flow Rate
    4.50 gpm
  • Safety Options
    Sleeve lock
  • Seal Material
    Nitrile & Polyurethane
  • Spillage
    0.00014 fl oz (US)
  • Standard Interchange
    ISO 16028
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Valve Type
    Two-Way Valve
  • Working Pressure
    5075 psi
  • Working Pressure Range
    5001 to 6000 psi

Overview

Mfr description
6FFP25 COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought