Motion
RFN 4161-175
Keyless Shrink Disc - 175 mm ID, 300 mm OD, 61 mm LTB
MI ITEM #05863539
MFR #RFN 4161-175
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Shrink Disc - 175 mm ID, 300 mm OD, 61 mm LTB
MI ITEM #05863539
MFR #RFN 4161-175

Mfr description
RFN4161-175 SHRINK DISK 5.118 BORE
  • RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles replacing traditional shrink fits, keys and polygon connections, splined shafts
  • Standard design for high transmission values
  • Suitable for static, dynamic and impact loads
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    175 mm
  • Length Through Bore  
    61 mm
  • Outside Diameter  
    300 mm
  • Overall Length
    78.5 mm

Details

  • Manufacturer Product Page
  • Maximum Transmitted Torque
    61500 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)