Motion
20309 1 X 1-1/2 50 GRIT BAND

3M
20309 1 X 1-1/2 50 GRIT BAND

3M™ Cloth Spiral Band 747D, 1 in x 1-1/2 in 50 X-weight, 100 per case
MI ITEM #05863636
MFR #20309 1 X 1-1/2 50 GRIT BAND
List Price$2.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20309 1 X 1-1/2 50 GRIT BAND

3M™ Cloth Spiral Band 747D, 1 in x 1-1/2 in 50 X-weight, 100 per case
MI ITEM #05863636
MFR #20309 1 X 1-1/2 50 GRIT BAND

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.59/each for your price

Overview

Mfr description
20309 1 X 1-1/2 50 GRIT BAND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • Ceramic/aluminum oxide blend offers excellent cut rate and life for increased performance over traditional abrasives when sanding on whitewood and metal substrates
  • Durable cotton backing withstands aggressive sanding and grinding
  • Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel and nickel alloys
  • Resin bond withstands high heat and pressure

Specifications

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Manufacturer Stock Number
    60440126815
  • Manufacturer Upc Number
    00051141203096
  • UPC_NO
    00051141203096
  • Weight
    0.018 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text